BioSart® 100 monitors

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

16401-47-06-K 16402-47-06-K 16401-47-06ACK 16403-47-06ACK 16401-47-07ACK 16402-47-06ACK 16403-47-06-K 164-04-47-06-K 16403-47-04-K 16401-47-06-VK 16401-47-H6-K 16401-47-H6-VK 16403-47-04-VK 16403-47-06-VK 16401-47-07-K
516-7022EA 191 EUR
516-7022 516-7023 611-1158 611-1161 611-1159 611-1160 611-0686 SART164-04-47-06-K 515-0246 515-0242 515-0244 515-0245 SART16403-47-04-VK SART16403-47-06-VK 515-0243
BioSart® 100 monitors
Filters Membraanfiltersystemen
BioSart® 100 monitors have been specifically designed for the detection and enumeration of microorganisms in beverages, water, pharmaceuticals, cosmetics, foods and other liquids. These sterile devices with PS housing and incorporated membrane filter and cellulose pad are ready to use.

  • High flow rate and total throughput
  • Without any hydrophobic adhesive areas
  • High flow membranes allow shorter filtration times due to 30% higher flow rates
  • Funnel with 10 ml graduations
  • 6,5×1,5 mm outlet

After filtration of the sample, just add selected BioSart® mediaMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR