Qualitative filter papers, technical, smooth, grade C 140

Leverancier: Sartorius
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

FT-4-356-150 FT-4-356-110 FT-4-356-240 FT-4-356-185 FT-3-356-090
SARTFT-4-356-150EA 267 EUR
SARTFT-4-356-150 SARTFT-4-356-110 SARTFT-4-356-240 SARTFT-4-356-185 SARTFT-3-356-090
Qualitative filter papers, technical, smooth, grade C 140
Filters Filterpapier Kwalitatief filterpapier
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast rate of filtration.
Order Now

Specificaties

Nr C 140
Environmentally Preferable
Gewicht 140 g/m²
Dikte 0,30 mm
Partikelretentie 7 - 11 µm
Filtratiesnelheid 20 s
Barstweerstand, vochtig >50 kPa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR