Centrifuge tubes, round bottom, KIMBLE®

Leverancier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

SP45500-15 SP45500-30 SP45600-15 SP45600-30
SCERSP45500-15EA 154 EUR
SCERSP45500-15 SCERSP45500-30 SCERSP45600-15 SCERSP45600-30
Centrifuge tubes, round bottom, KIMBLE®
Buisjes Centrifugebuisjes
Borosilicate glass, Type 1, Class B.

  • Manufactured from chemically strengthened borosilicate glass
  • Can be centrifuged up to 13100×g when used with the accessory rubber adapter sleeve in a 50 ml rotor cavity
  • Withstand temperatures up to 300 °C
  • Screw-thread tubes are supplied with PTFE-faced rubber liner caps

Bestelinformatie: Accessories sleeves and replacement caps sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR