General Purpose Thermometers, Eco-Friendly

Leverancier: Ludwig Schneider GmbH & CO. KG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

64297/60829 64300 64299/80 64299/60829 64299 64298/80 64298/60829 64297/80 64297 64296/80 64296/60828 64296 64295/80 64291/60829 64298 64293/80 64295/60828 64295 64294/80 64291 64294 64293/60829 64293 64292/80 64292/60829 64292 64291/80 64294/60831 64301/60828 64302/80 64302/60828 64301/80 64301 64300/80 64300/60829 64302
SCNL64297/60829EA 48.8 EUR
SCNL64297/60829 SCNL64300 SCNL64299/80 SCNL64299/60829 SCNL64299 SCNL64298/80 SCNL64298/60829 SCNL64297/80 SCNL64297 SCNL64296/80 SCNL64296/60828 SCNL64296 SCNL64295/80 SCNL64291/60829 SCNL64298 SCNL64293/80 SCNL64295/60828 SCNL64295 SCNL64294/80 SCNL64291 SCNL64294 SCNL64293/60829 SCNL64293 SCNL64292/80 SCNL64292/60829 SCNL64292 SCNL64291/80 SCNL64294/60831 SCNL64301/60828 SCNL64302/80 SCNL64302/60828 SCNL64301/80 SCNL64301 SCNL64300/80 SCNL64300/60829 SCNL64302
General Purpose Thermometers, Eco-Friendly
Thermometers Analoge thermometers
These general purpose thermometers are eco friendly.

  • Blue filling, stem type

  • Capillary: white back round
  • Permanent graduations and lettering
  • Serial number
  • Ø: 6±1 mm


With safety coating:
Transparent FEP/PTFE sheathing that protects against contamination
Can be used as a stirring thermometer
Suitable for temperatures up to 250 °C
Quick response time



Leveringsinformatie:

Complete with metal protection case, screw cap and metal eyelet.
Material: Nickel plated



Verpakking: Single packed in plastic square outer covering.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR