PTFE GC Ferrules

Leverancier: Trajan Scientific and Medical
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

214100 214103 214104 214105 214108 214110 214112 2141XX 214200 214204 214205 214208 214210 2142XX 214300 214400 214406 214410 214420 214430 2144XX
SGEA214100EA 16.3 EUR
SGEA214100 SGEA214103 SGEA214104 SGEA214105 SGEA214108 SGEA214110 SGEA214112 SGEA2141XX SGEA214200 SGEA214204 SGEA214205 SGEA214208 SGEA214210 SGEA2142XX SGEA214300 SGEA214400 SGEA214406 SGEA214410 SGEA214420 SGEA214430 SGEA2144XX
PTFE GC Ferrules
Fittingen en connectoren
These GC ferrules are made from 100% PTFE. They are soft, completely inert, and have very low friction.

PTFE GC ferrules are hydrophobic and commonly used in liquid applications. They are rated upto upper temperature limit of 250 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR