Gel permeation chromatography clean-up columns, CLNpak EV

Leverancier: Resonac
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F6090001 F6090002 F6090003 F6090004 F6090005
SHOWF6090001EA 2903 EUR
SHOWF6090001 SHOWF6090002 SHOWF6090003 SHOWF6090004 SHOWF6090005
Gel permeation chromatography clean-up columns, CLNpak EV
Kolommen voor chromatografie
The CLNpak EV are styrene divinylbenzene copolymer based columns suitable for the fractionation of residual pesticides in foods.
Order Now

Specificaties

Omschrijving CLNpak EV-2000 CLNpak EV-G CLNpak EV-2000 AC CLNpak EV-G AC CLNpak EV-200
Environmentally Preferable
Max. druk 2,5 MPa (25 bar) 2,5 MPa (25 bar) 2,5 MPa (25 bar)
Temperatuurlimiet 40 °C 40 °C 40 °C 40 °C 40 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR