Film applicator with reservoirs

Leverancier: Industrial Physics
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

VF1590
SIMEVF1590EA 707 EUR
SIMEVF1590
Film applicator with reservoirs
Filmapplicators Verf-/inktfilmapplicators
Ideal for applying paint with use of a automatic film applicator or drying time recorder.

  • With three reservoirs (Ø 20 mm)
  • Can apply two pre-defined thicknesses (90 and 150 µm)

W×D×H: 25×25×90 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR