Biopsy cassettes in QuickLoad™ stacks, Micromesh™, M407T

Leverancier: Simport Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

M407-5T M407-10T M407-11T M407-12T M407-2T M407-3T M407-4T M407-6T M407-7T M407-8T M407-9T
SIMPM407-5TEA 878 EUR
SIMPM407-5T SIMPM407-10T SIMPM407-11T SIMPM407-12T SIMPM407-2T SIMPM407-3T SIMPM407-4T SIMPM407-6T SIMPM407-7T SIMPM407-8T SIMPM407-9T
Biopsy cassettes in QuickLoad™ stacks, Micromesh™, M407T
Histologie-cassettes Cassettes voor biopsiebehandeling
Made of acetal and resistant to the chemical action of most histological solvents and suitable for automated printers.

  • In Quickload™ stacks, for Primera printers
  • 45° Anterior writing area
  • One large 27 mm compartment
  • Recessed cover

Secure specimens during processing with Micromesh™ biopsy processing/embedding cassette. No need for biopsy pads thanks to the 1676 square 0,36 mm openings of the mesh.

Certificaten: CE-IVD certified.

Verpakking: Each case contains 50 Quickload™ stacks of 40 cassettes.
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR