Biopsy processing/embedding cassettes in QuickLoad™ stacks, Unisette™, M526T

Leverancier: Simport Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

M526-2T M526-3T M526-4T M526-5T M526-6T M526-7T M526-8T M526-9T M526-10T M526-11T M526-12T
SIMPM526-2TEA 241 EUR
SIMPM526-2T SIMPM526-3T SIMPM526-4T SIMPM526-5T SIMPM526-6T SIMPM526-7T SIMPM526-8T SIMPM526-9T SIMPM526-10T SIMPM526-11T SIMPM526-12T
Biopsy processing/embedding cassettes in QuickLoad™ stacks, Unisette™, M526T
Histologie-cassettes Cassettes voor biopsiebehandeling
These cassettes are made of acetal and are specially designed to hold biopsy specimens.

  • 1 mm square openings to maximise fluid exchange
  • Anterior writing area at a 45° angle
  • Taped cassettes to be used with Leica and Sakura ink jet printers
  • Easy to remove disposable cover

Unisette™ histology cassettes come with a 45° anterior writing surface. This configuration is considered ideal for optimal workflow in some automated cassette printers and efficient barcode reading.

1 mm opening maximises fluid exchange and ensures proper drainage. The one-pieceMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR