Transport tubes, selfstanding, non sterile

Leverancier: Simport Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

T550-10ATPR T550-10AT T552-10ATTP T552-12ATTP T552-30ATTP T552-5ATTP T552-7ATTP
212-9609EA 252 EUR
212-9609 SIMPT550-10AT SIMPT552-10ATTP SIMPT552-12ATTP SIMPT552-30ATTP SIMPT552-5ATTP SIMPT552-7ATTP
Transport tubes, selfstanding, non sterile
Monsternamepotjes Containers voor algemeen gebruik
Tubes made of non-toxic polypropylene, caps made of polyethylene. Designed for storage and transportation of biological material.

  • Good chemical resistance
  • Good temperature resistance
  • All graduated tubes are in 0,5 ml increments

Tubes provide strength and clarity and exhibit some unique design features. Five sizes are available from 5 to 30 ml. The 212-9609 tube has a white marking area to make sample identification more convenient. They have external threads to provide a smooth and uniform inner surface. A perfect leakproof seal is obtained by the useMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR