Basic line GW2145 Laboratory Glassware Washer

Leverancier: SMEG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

GW2145 GW2145A
SMEGGW2145EA 6640 EUR
SMEGGW2145 SMEGGW2145A
Basic line GW2145 Laboratory Glassware Washer
Wasmachines voor glaswerk
Laboratory glassware washer GW2145 washes up to 95 °C - antibacterial thermal disinfection.

  • Serial port RS232 for connection to external printer or PC
  • Active thermodynamic drying
  • Washing chamber and internal door in AISI 316L stainless steel
  • External panels made of AISI 304 stainless steel

There is a possibility of installing one additional peristaltic pump. Incorporated water softener with salt sensor.

Electronic door lock system is available for user safety. Upper and lower trolleys D-CS1 and D-CS2 included.
Electrical connection: 1/N/PE 230 V, 50More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR