Mesh woven filters, PP, Spectra Mesh®

Leverancier: Spectrum Laboratories
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

148516 146424 146418 146410 146422 146428 146432 146436 145884 148518 145871 145878 145769 148523
SPEC148516EA 136 EUR
SPEC148516 SPEC146424 SPEC146418 SPEC146410 SPEC146422 SPEC146428 SPEC146432 SPEC146436 SPEC145884 SPEC148518 SPEC145871 SPEC145878 SPEC145769 SPEC148523
Mesh woven filters, PP, Spectra Mesh®
Filters Membraanfilters
These woven filters are constructed of individual strands woven into a mesh screen, characterised by precise mesh openings, percent open area and mesh thickness. Available in five material types with different physical, chemical and thermal characteristics to select from depending on your application. Available in discs or square sheets.

Water affinity: Hydrophobic
Strength/durability: High (wet)
Adsorption: Low (inert)

Best resistance: Acids / alkalis / organics
pH resistance: 2 to 14

Thermal stability: up to 130 °C
Sterilisation: Autoclavable
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR