Cole-Parmer® Stuart RS-200 Roller Shakers

Leverancier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

51901-24 51901-18 51901-20 51901-22 04653-09
STUA51901-24EA 0 EUR
STUA51901-24 STUA51901-18 STUA51901-20 STUA51901-22 STUA04653-09
Cole-Parmer® Stuart RS-200 Roller Shakers
Schudapparaten Roterende/schommelende schudapparaten
Gentle rocking and rolling action for complete mixing.

  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • 360° rotation
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker

Solidly constructed roller shakers are ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required. Select shakers with six or nine tube rollers to mix multiple samples at the same time while saving benchtop space. Order the stacking system 04653More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR