Cole-Parmer® Stuart BH-200 Dry Block Heaters

Leverancier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

36610-23 36610-11 36610-31 36610-32 36610-13 36610-01 36610-21
STUA36610-23EA 1510 EUR
STUA36610-23 STUA36610-11 STUA36610-31 STUA36610-32 STUA36610-13 STUA36610-01 STUA36610-21
Cole-Parmer® Stuart BH-200 Dry Block Heaters
Blokverwarmers Digitale blokverwarmers
Provides precise heating of tubes and microplates.

  • Hot warning light indicates when the block temperature is above 50 °C

Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminium blocks provides very accurate and stable temperature control. The 'number of blocks accepted' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.

Leveringsinformatie: More Product Information
Order Now

Specificaties

Environmentally Preferable
Temperatuuruniformiteit ±0,1 °C at 37 °C; ±1 °C at 130 °C (within block)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR