Cole-Parmer® ST-200 and SHP-200 Series 3-Position Magnetic Stirrers

Leverancier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

51600-08 51400-02
STUA51600-08EA 2020 EUR
STUA51600-08 STUA51400-02
Cole-Parmer® ST-200 and SHP-200 Series 3-Position Magnetic Stirrers
Roerders Magnetische roerders, meerdere posities
Three independent stirring or heating/stirring positions yet only measures L×W: 600×270 mm.

  • Powerful magnets for strong magnetic coupling and stirring capacity
  • Easily accommodate a 2 L beaker in each position

Three independently controlled position units only require one power source. Run three separate tests at the same time or run multiple samples under the same conditions.

Leveringsinformatie: Supplied with three 25 mm PTFE coated magnetic stirring bars and power cords with UK and Shuko plug.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR