Cole-Parmer® SH-200 See-Saw Rocking Shakers

Leverancier: Cole Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

51901-06 51901-14
STUA51901-06EA 1850 EUR
STUA51901-06 STUA51901-14
Cole-Parmer® SH-200 See-Saw Rocking Shakers
Schudapparaten Roterende/schommelende schudapparaten
Gently mix live cultures.

  • Non-slip mat and platform lip hold vessels securely in place
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators

These see-saw rocking shakers provide a gentle rocking action at a 7° tilt angle, perfect for culture flasks and Petri dishes. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 min⁻¹. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, theMore Product Information
Order Now

Specificaties

Model Large Mini
Environmentally Preferable
Toerentalbereik 5 - 70 min⁻¹ 5 - 70 min⁻¹
Tilt angle
b×d×h 390×450×165 mm 275×335×155 mm
Plateau B×D 355×355 mm 235×235 mm
Aflezing LED LED
Max. belasting 10 kg 3 kg
Tijdschakelaar 1 - 999 min 1 - 999 min

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR