Cole-Parmer® HI-200 Hybridisation Incubators

Leverancier: Cole-Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

39455-03 39455-02 39455-04 39455-06
TECN39455-03EA 6636.23 EUR
TECN39455-03 TECN39455-02 TECN39455-04 TECN39455-06
Cole-Parmer® HI-200 Hybridisation Incubators
Ovens Hybridisatieovens
Use and recover volumes as low as 5 ml, ensuring preservation of precious samples.

  • Rotational speed from 0 to 20 min⁻¹ and rocking speed up to 60 min⁻¹
  • Radioactive-safe protective casing and nondrip tube design minimize risk to user

With excellent stability of ±0,1 °C within the tubes, these hybridisation incubators are great for nucleic hybridisation applications such as Northern, Southern, and Western blots.

Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 min⁻¹ (rpm) and platform shaker with rocking speedMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR