Cleanroom tables, hygienic design, 304 grade stainless steel

Leverancier: TEKNOMEK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

TATACTNUMS1260 TATACTNUMS1560 TATACTNUMS1860 TATACTNUMS6060 TATACTNUMS9060 TATACTNUS12X60 TATACTNUS18X60 TATACTNUS60X60 TATACTNUS90X60 TATARTNUS12X60 TATARTNUS15X60 TATARTNUS18X60 TATARTNUS60X60 TATARTNUS90X60 TATARTUPMS1260 TATARTUPMS1560 TATARTUPS12X60 TATARTUPS15X60 TATARTUPS18X60 TATARTUPS90X60 TATAUSNUMS1860 TATAUSNUMS6060 TATAUSNUMS9060 TATAUSNUS12X60 TATAUSNUS15X60 TATAUSNUS18X60 TATAUSNUS60X60 TATAUSNUS90X60 TATAUSUPMS1260 TATAUSUPMS9060 TATAUSUPS12X60 TATAUSUPS15X60 TATAUSUPS18X60 TATAUSUPS60X60 TATAUSUPS90X60
TEKMTATACTNUMS1260EA 0 EUR
TEKMTATACTNUMS1260 TEKMTATACTNUMS1560 TEKMTATACTNUMS1860 TEKMTATACTNUMS6060 TEKMTATACTNUMS9060 TEKMTATACTNUS12X60 TEKMTATACTNUS18X60 TEKMTATACTNUS60X60 TEKMTATACTNUS90X60 TEKMTATARTNUS12X60 TEKMTATARTNUS15X60 TEKMTATARTNUS18X60 TEKMTATARTNUS60X60 TEKMTATARTNUS90X60 TEKMTATARTUPMS1260 TEKMTATARTUPMS1560 TEKMTATARTUPS12X60 TEKMTATARTUPS15X60 TEKMTATARTUPS18X60 TEKMTATARTUPS90X60 TEKMTATAUSNUMS1860 TEKMTATAUSNUMS6060 TEKMTATAUSNUMS9060 TEKMTATAUSNUS12X60 TEKMTATAUSNUS15X60 TEKMTATAUSNUS18X60 TEKMTATAUSNUS60X60 TEKMTATAUSNUS90X60 TEKMTATAUSUPMS1260 TEKMTATAUSUPMS9060 TEKMTATAUSUPS12X60 TEKMTATAUSUPS15X60 TEKMTATAUSUPS18X60 TEKMTATAUSUPS60X60 TEKMTATAUSUPS90X60
Cleanroom tables, hygienic design, 304 grade stainless steel
Meubilair Tafels
Fully welded stainless steel tables are a very versatile work surface, intelligently designed to remove potential trap points. Features include diamond braces - at 300 mm from the ground they aid ease of cleaning. Choose between diamond centre tie or rear tie bar or undershelf to suit your needs.

  • 304 grade stainless steel
  • Supplied fully welded, no construction or assembly
  • Brushed dull polish finish
  • 1.5 mm thick stainless steel sheet
  • Choice of static or mobile; with undershelf option
  • Easy access diamond tie bar for efficient cleaning
  • Space for extra storage
More Product Information
Order Now

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR