Manometer, 521-1

Leverancier: Testo
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

0560.5210
TEST0560.5210EA 850 EUR
TEST0560.5210
Manometer, 521-1
Manometers
The testo 521 is a handheld pressure-measuring instrument that was developed specifically for use in air conditioning/ventilation, cleanrooms and OPs. With an internal pressure sensor from 0 to 100 hPa the meter is ideal for Pitot tube measurements in the range 5 to 100 m/s.

  • Temp. compensated differential pressure sensor (class 0.2) in instrument
  • Direct calculation of velocity speed and velocity flow
  • Multi-point and timed mean calculation
  • Additional two probe sockets for measuring pressure and temp.
  • Memory for 25000 values
  • RS232 interface: Measurement data
More Product Information
Order Now

Specificaties

Environmentally Preferable
Gebruiksduur accu's Continuous operation with internal pressure sensor: 30 h, with rech. battery: 10 h, with carbon battery: 18 h
Type accu's Battery/rechargeable battery, mains unit 12 V; other 9 V (6LR61)
Afmetingen Hose: inner Ø 4 mm outer Ø 6 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR