Quartz Glass Combustion boat with handle

Leverancier: TECHNICAL QUARTZ SOLUTIONS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

75127 75128 75120 75121 75122 75123 75124 75125 75126 75129 75130 75131 75132 75133 75134 75135 75136
TSLA75127EA 94.8 EUR
TSLA75127 TSLA75128 TSLA75120 TSLA75121 TSLA75122 TSLA75123 TSLA75124 TSLA75125 TSLA75126 TSLA75129 TSLA75130 TSLA75131 TSLA75132 TSLA75133 TSLA75134 TSLA75135 TSLA75136
Quartz Glass Combustion boat with handle
Schuitjes Verbrandingsschuitjes
Temperature resistant combustion boats made from transparent quartz glass.

  • Excellent chemical resistance
  • High temperature resistance
  • With round handle
  • Made for tasks up to 1050 °C
  • High purity

The TQS quartz glass combustion boats are made for tasks up to 1050 °C (maximum limit 1280 °C). High chemical resistance and purity characterise these products. Quartz glass products have a long life for frequent use with temperatures up to 1050 °C but the durability is dependent on use and application.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR