Flame-retardant shirts, long sleeves, 8850

Leverancier: UVEX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8968738 8968740 8968742 8968744 8968746 8968748
UVEX8968738EA 101 EUR
UVEX8968738 UVEX8968740 UVEX8968742 UVEX8968744 UVEX8968746 UVEX8968748
Flame-retardant shirts, long sleeves, 8850
Werkkleding
Soft shirt made of 49% modacryl, 49% viscose and 2% carbon fibres. The inherently flame-retardant fabric has one breast pocket with flap and button.

  • Turn down collar with neckband
  • Visible button strip
  • Long arm
  • Cuff with adjustable button closure

Washable at 60 °C, Ironing at II point, Tumble drying at I point.

Weight: 160 g/m²

Certificaten: EN ISO 14116 Index 3/5H/60, EN 1149-5 (1149-3)

Opgelet: Do not bleach or dry-clean.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR