AM 4 Multi-position Hotplate Stirrer

Leverancier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F20500590
VELPF20500590EA 1600 EUR
VELPF20500590
AM 4 Multi-position Hotplate Stirrer
Roerders Magnetische roerders met verwarmingsplaat, meerdere posities
Robust multiple-position hotplate stirrer with four independent positions designed to guarantee safety, powerful stirring, and excellent heating for basic applications. Unit has epoxy painted aluminum housing.

  • Four independent positions which stir up to 1500 rpm, up to 15 L each
  • The 135 mm diameter aluminum alloy top plate ensures temperature homogeneity and optimum heat transfer across the entire surface
  • Four illuminated indicators warn operator when heating is on and temperature is above 50 °C
  • Brushless motor ensuring power and resistance over time
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR