Digital Ceramic Magnetic Hotplate Stirrers, AREC 7

Leverancier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F20500681 SA20500681 SB20500681 SC20500681
VELPF20500681EA 0 EUR
VELPF20500681 VELPSA20500681 VELPSB20500681 VELPSC20500681
Digital Ceramic Magnetic Hotplate Stirrers, AREC 7
Roerders Magnetische roerders met verwarmingsplaat

Powerful digital hotplate stirrer, equipped with a 177,8 mm square ceramic plate, designed to deliver precise temperature control, advanced stirring, improved safety features, and ease of use.



  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550 °C

  • Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital Thermoregulator (±0,5 °C)
  • Thermoregulation ranges from room temperature to 350 °C with external PT100 and PT1000 probes
  • Brushless motor ensuring power and resistance over time
  • Stirs up to 15
More Product Information
New Product
Order Now

Specificaties

Environmentally Preferable
Plaatmateriaal Keramisch
Plaatafmetingen 180×180 mm
b×d×h 200×340×100 mm
Temperatuurbereik Ambient...550 °C
Vermogen, opname/afgifte 800 W
Gewicht 3,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR