Cold solvent extractor units, COEX

Leverancier: VELP SCIENTIFIC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F30520204
VELPF30520204EA 4950 EUR
VELPF30520204
Cold solvent extractor units, COEX
Extractors Automatische extractorsystemen
In order to perform a reliable raw fibre analysis, the sample must have a low fat content (<1%). For those samples that exceed this value, a preliminary fat extraction is required using acetone, hexane or petroleum. The COEX performs rapid fat extraction directly in the same glass crucibles that are used by the FIWE Series for the next satge of fibre analysis..

  • Cold extraction with appropriate solvent
  • Highly efficient peristaltic pump aspirates and removes the fatty component
  • Used solvent is collected in a dedicated waste bottle
  • No sample transfer, as
More Product Information
Order Now

Specificaties

Model COEX
No. of samples 6
Environmentally Preferable
Behuizing Epoxy painted stainless steel
Stroomverbruik 120 W
b×d×h 730×380×300 mm
Gewicht 19 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR