Pure-Fit® SIB® Smooth Inner Bore PVDF Connector Systems

Leverancier: Saint Gobain Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

PFC250PVDF PFLS250PVDF PFLS375PVDF PFLS500PVDF PFMS250PVDF PFMS375PVDF PFMS500PVDF PFR250X375PVDF PFT250PVDF PFT375PVDF PFX250PVDF PFX375PVDF PFY250PVDF PFY375PVDF PFR250X500PVDF
VERNPFC250PVDFEA 494 EUR
VERNPFC250PVDF VERNPFLS250PVDF VERNPFLS375PVDF VERNPFLS500PVDF VERNPFMS250PVDF VERNPFMS375PVDF VERNPFMS500PVDF VERNPFR250X375PVDF VERNPFT250PVDF VERNPFT375PVDF VERNPFX250PVDF VERNPFX375PVDF VERNPFY250PVDF VERNPFY375PVDF VERNPFR250X500PVDF
Pure-Fit® SIB® Smooth Inner Bore PVDF Connector Systems
Fittingen en connectoren
Pure-Fit SIB eliminates entrapment and leak points that can occur with traditional assembly systems. The unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth.

  • Total smooth inner bore (SIB) transition design
  • Eliminates entrapment and leak points that occur with traditional fitting systems
  • Complete 360° compression along the entire fitting system
  • No excessive voids at the interface or in the fluid path
  • Utilises the BarbLock® retention and seal system
More Product Information
Order Now

Specificaties

Environmentally Preferable
Maximumtemperatuur 135 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR