Grade 1V qualitative filter paper, fluted, Whatman™

Leverancier: Whatman products (Cytiva)
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1201-150 1201-185 1201-270 1201-320 1201-240 1201-125 10380404 10380405 10380406
WHAT1201-150EA 30.2 EUR
WHAT1201-150 WHAT1201-185 WHAT1201-270 WHAT1201-320 WHAT1201-240 WHAT1201-125 WHAT10380404 WHAT10380405 WHAT10380406
Grade 1V qualitative filter paper, fluted, Whatman™
Filters Filterpapier Kwalitatief filterpapier
Whatman Grade 1V lab filter paper from Cytiva business is a widely used pre-folded filter for many general filtration applications.

  • Nominal particle retention rating of 11 µm supports general filtration
  • Intermediate filtration speed (Herzberg 150 s)
  • Pre-folded filter for ease-of-use and time savings with conical filter funnels; avoids the need to quadrant-fold circles

Cytiva offers a full line of qualitative papers. As the pleated and pre-folded version of Whatman filter paper 1, Grade 1V is well suited for qualitative analysis in routine applicationsMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR