WHEATON® Filtration Assembly with Stainless Steel Support and No. 8 Stopper Connections, 47 mm

Leverancier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

419360
WHEA419360EA 497 EUR
WHEA419360
WHEATON® Filtration Assembly with Stainless Steel Support and No. 8 Stopper Connections, 47 mm
Trechters Filtertrechters Glazen filtratie-apparaat
The filtration assembly with fritted glass support is designed to handle up to 1000 ml of liquid for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Recommended for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate

Flasks have a #2 hose connection for ¹/₄" (6 mm) I.D. tubing. Flasks are not included.

Certificaten: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

Leveringsinformatie: Includes a 316More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR