Vials, Vacule®, WHEATON®

Leverancier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

651905 651907 651954
WHEA651905EA 440 EUR
WHEA651905 WHEA651907 WHEA651954
Vials, Vacule®, WHEATON®
flesjes
These vacule vials made of 33 low extractable clear borosilicate glass feature a heavy wall construction designed for lyophilisation and freeze-drying applications.

  • Vials have controlled ID, for accurate stopper fit
  • Screw threads eliminate use of crimp seal

Certificaten: Meets USP Type I and ASTM E 438 Type I.

Bestelinformatie: Closures for 4 ml vials have to be ordred separately.

Leveringsinformatie: Vials, 5 and 10 ml are supplied with unlined black phenolic cap.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR