NMR tubes, PRECISION, thin walled, 5 mm Ø, SP Wilmad-LabGlass

Leverancier: SP Industries
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

507-PP-8QTZ-5 507-PP-7QTZ-5 528-PP-7QTZ-5 528-PP-8QTZ-5 535-PP-7QTZ-5 535-PP-8QTZ-5
WILM507-PP-8QTZ-5EA 402 EUR
WILM507-PP-8QTZ-5 WILM507-PP-7QTZ-5 WILM528-PP-7QTZ-5 WILM528-PP-8QTZ-5 WILM535-PP-7QTZ-5 WILM535-PP-8QTZ-5
NMR tubes, PRECISION, thin walled, 5 mm Ø, SP Wilmad-LabGlass
Buisjes NMR-buisjes
Quartz (natural quartz).

  • Possesses a low Boron density as below 0,1 ppm, which guarantees a clean background in Boron-11 NMR studies
  • 2× less dielectric constant than borosilicate glass, which helps improve the quality
  • Not recommended for EPR studies
  • Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6

Extremely low thermal expansion rate and high tensile strength. This feature makes quartz tubes 14 times more robust during cooling/heating process than corresponding Precision glass tubes. Naturally occurring quartzMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR