Chloroform : Isoamyl alcohol (24:1) (v/v) for biotechnology

Leverancier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

Waarschuwing

X205-450MLEA 106 EUR
X205-450ML X205-950ML
Chloroform : Isoamyl alcohol (24:1) (v/v) for biotechnology
Chloroform : isoamyl alcohol

A premixed solution of 24 parts chloroform to 1 part isoamyl alcohol. Combined with phenol (1:1) for nucleic acid purification procedures.

Formule: CHCl₃,C₅H₁₂O
Bewaar temperatuur: Kamertemperatuur
UN: 1888
ADR: 6.1,III

Order Now

Specification Test Results

Specific Gravity (20 °C) 1.446 - 1.463 g/ml
Water (KF) 0.1%

Specificaties

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR