Sweatshirt, Roma B300

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

B300NARM B300NARL B300NAR5XL B300NAR4XL B300BKRXXXL B300BKRXXL B300BKRXL B300BKRS B300BKRM B300BKRL B300NARXS B300NARS B300NARXXXL B300NARXXL B300NARXL
PRTWB300NARMEA 23.2 EUR
PRTWB300NARM PRTWB300NARL PRTWB300NAR5XL PRTWB300NAR4XL PRTWB300BKRXXXL PRTWB300BKRXXL PRTWB300BKRXL PRTWB300BKRS PRTWB300BKRM PRTWB300BKRL PRTWB300NARXS PRTWB300NARS PRTWB300NARXXXL PRTWB300NARXXL PRTWB300NARXL
Sweatshirt, Roma B300
Werkkleding
The comfortable B300 Roma sweatshirt is ideal for work wear or casual weekend wear. Made of 65% polyester and 35% cotton.

  • Appealing classic crew neck and a relaxed fit
  • Raglan sleeve allows for greater freedom of movement
  • Perfect as part of a uniform
  • Ideal for personalisation with embroidery

Weight: 300 g/m²
Order Now

Specificaties

Model Roma B300
Environmentally Preferable
Kledingstuk toepassing Casual,General Purpose
Risk area Cold
Geslacht Voor mannen
Sleeve or leg length Long
Stof 65% polyester and 35% cotton
Gewicht 300 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR