Cleanroom long johns, 2R014

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

1006385202XL 1006385203XL 100638520L 100638520M 100638520S 100638520XL 100638520XS 1006389302XL 1006389303XL 100638930L 100638930M 100638930S 100638930XL 100638930XS
KWIN1006385202XLEA 53.9 EUR
KWIN1006385202XL KWIN1006385203XL KWIN100638520L KWIN100638520M KWIN100638520S KWIN100638520XL KWIN100638520XS KWIN1006389302XL KWIN1006389303XL KWIN100638930L KWIN100638930M KWIN100638930S KWIN100638930XL KWIN100638930XS
Cleanroom long johns, 2R014
Werkkleding
These long johns are made of XA80 fabric consisting of 100% filament polyester with a moisture transport system. The structure is reminiscent of fine silk.

  • Elasticated waist with drawstring
  • Elasticated leg ends
  • Inside coin pocket
  • Moisture-wicking and therefore very comfortable

Tests have shown that the material also functions as a pre-filter. Complete underwear worn in combination with cleanroom workwear boosts particle filtration by up to 50%.

Weight: 99 g/m²
Order Now

Specificaties

Model XA80
Environmentally Preferable
Kledingstuk toepassing Cleanroom
Risk area
Geslacht Uniseks
Sleeve or leg length Long
Stof 100% continuous filament polyester
Gewicht 99 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR