Diphoterine station

Leverancier: Laboratoires Esculape
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

LBES8205206EA 0 EUR
LBES8205206
Diphoterine station
Eerste-hulpbenodigdheden Brandwondenverzorging
Diphoterine neutralises and promptly decontaminates chemicals burns (acids, bases, solvents) on face, hands or body caused by strong chemicals.

  • Return to physiological pH value in seconds
  • Ophthalmic solution (200 ml bottle) meets the need of rinsing the surface and rehydrates the eye after using Diphoterine
  • Durable PS cabinet with lid: Protects the content from dust and splashes
  • Designed for wall-mounting
  • Shelf life of two years

Content:
Two bottles of 500 ml Diphoterine eyewash
One bottle of 200 ml ophthalmic eyewash solution
200 ml Diphoterine spray
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR