First-aid kit, ASEP SOLO

Leverancier: Laboratoires Esculape
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

LBES7240106EA 0 EUR
LBES7240106
First-aid kit, ASEP SOLO
Eerste-hulpbenodigdheden Eerste-hulpsets
Contents:

4× sterile compresses (5×5 cm)
2× alcoholic compresses
2× calendula compresses
10 assorted plasters
One stretchable bandage (3 m×7 cm)
One gauze bandage (3 m×7 cm)
2× securing clips for bandages
One pair of splinter forceps
One pair of scissors
One pair of vinyl gloves
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR