Gas cylinder supplies

Leverancier: Agilent
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

5183-1941 5183-4641 5183-4642 5183-4643 5183-4644 5183-4645
HEWL5183-1941EA 300 EUR
HEWL5183-1941 HEWL5183-4641 HEWL5183-4642 HEWL5183-4643 HEWL5183-4644 HEWL5183-4645
Gas cylinder supplies
Benodigdheden voor chromatografie Chromatografie reserveonderdelen
A broad spectrum of economical brass regulators, wall brackets, and NPT adapters.

  • Maximum inlet pressure: 206,8 bar
  • Operating temperature range: −40 to 165 °F

Dual-stage regulators provide more precise and consistent pressure control than single-stage regulators.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR