Fleece jacket, Aran, F205

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

F205BKRXS F205BKRM F205BKRS F205BKRXXL F205BKRXL F205BKRL F205BKRXXXL F205NARS F205NARXXL F205NARXXXL F205NARXS F205NARM F205NAR4XL F205NARL F205NARXL
PRTWF205BKRXSEA 26.6 EUR
PRTWF205BKRXS PRTWF205BKRM PRTWF205BKRS PRTWF205BKRXXL PRTWF205BKRXL PRTWF205BKRL PRTWF205BKRXXXL PRTWF205NARS PRTWF205NARXXL PRTWF205NARXXXL PRTWF205NARXS PRTWF205NARM PRTWF205NAR4XL PRTWF205NARL PRTWF205NARXL
Fleece jacket, Aran, F205
Werkkleding
This fleece jacket made of 100% polyester with anti-pilling finish offers great warmth and comfort to the wearer.

  • Two pockets for secure storage
  • Zipped pockets
  • Adjustable drawcord at hem, elasticated cuffs
  • 50+ UPF rated fabric to block 98% of UV rays

Weight: 280 g/m²

Certificaten: EN 14058 Class 1

Opgelet: Machine wash warm, mild process. Wash dark colors separately. Do not bleach. Do not wring. Line dry. Do not iron.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR