High visibility coats, H445

Leverancier: Portwest
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

H445YERXL H445YER5XL H445YERL H445YERXXL H445YERXXXL H445YERM H445YERS H445YER4XL
PRTWH445YERXLEA 46.8 EUR
PRTWH445YERXL PRTWH445YER5XL PRTWH445YERL PRTWH445YERXXL PRTWH445YERXXXL PRTWH445YERM PRTWH445YERS PRTWH445YER4XL
High visibility coats, H445
Werkkleding
High visibility coats made of 100% polyester, designed to offer full protection against the elements with a 122 cm length, and guaranteed to keep the person visible, safe and dry.

  • Waterproof with taped seams preventing water penetration
  • Reflective tape for increased visibility
  • Extra protection against the cold with an extended 122 cm back
  • Two pockets for secure storage
  • Elasticated cuffs for a secure fit

Practical features include a stud and zip storm flap, pack-away hood, large front pockets for ample storage and a vented back yoke and eyelets for increased breathability.

Certificaten: EN ISO 20471 Class 3, EN 343 Class 3:1 (WP 5,000mm)

Opgelet: Max washcare 40 °C, mild process
Do not bleach
Do not tumble dry
Drip line dry
Do not iron
Do not dry clean
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR