Union Fittings, Female NPT, 90° Elbow, PTFE

Leverancier: Avantor Fluid Handling
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

34030-08 34030-10
MFLX34030-08EA 77.6 EUR
MFLX34030-08 MFLX34030-10
Union Fittings, Female NPT, 90° Elbow, PTFE
Fittingen en connectoren
Chemically-inert PTFE handles most aggressive chemicals.

  • Constructed of durable PTFE

Chemically inert, PTFE offers outstanding resistance for any use, especially for critical high-purity applications. When subjected to higher pressure, PTFE as a material has a tendency to creep over time. As a result, these fittings work best at lower operating pressures (110 psi maximum operating pressure at ambient temperature for smaller sizes). All fittings are made from virgin PTFE material.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR