Masterflex® Transfer Tubing, Qualisil™ Platinum-Cured Silicone

Leverancier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Masterflex®
MFLX96802-16EA 0 EUR
MFLX96802-16 MFLX96802-17 MFLX96802-14 MFLX96802-15 MFLX96802-18 MFLX96802-19 MFLX96802-52 MFLX96802-50 MFLX96802-51 MFLX96802-12 MFLX96802-13 MFLX96802-10 MFLX96802-11 MFLX96802-27 MFLX96802-28 MFLX96802-25 MFLX96802-26 MFLX96802-29 MFLX96802-20 MFLX96802-23 MFLX96802-24 MFLX96802-21 MFLX96802-22 MFLX96802-38 MFLX96802-39 MFLX96802-36 MFLX96802-37 MFLX96802-30 MFLX96802-31 MFLX96802-34 MFLX96802-35 MFLX96802-32 MFLX96802-33 MFLX96802-49 MFLX96802-05 MFLX96802-06 MFLX96802-47 MFLX96802-03 MFLX96802-48 MFLX96802-04 MFLX96802-09 MFLX96802-07 MFLX96802-08 MFLX96802-41 MFLX96802-42 MFLX96802-40 MFLX96802-45 MFLX96802-01 MFLX96802-02 MFLX96802-46 MFLX96802-43 MFLX96802-00 MFLX96802-44
Masterflex® Transfer Tubing, Qualisil™ Platinum-Cured Silicone
Slangen Transfer Tubing
No need to worry about the heat - use for applications up to 440 °F.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Applications: Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications
Characteristics: Platinum-cured, excellent heat resistance, low compression set, odourless, non toxic, translucent

Temperature range: –50 to +230 °C (–58 to +446 °F)
Sterilise: Autoclave or gamma irradiation

Certificaten: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI; exceeds 3A Sanitary Standards. Tubing is manufactured according to GMP.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR