Cole Parmer® Hose Barb Fittings, Straight

Leverancier: Cole-Parmer
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

50108-18 50108-29 50108-49 50108-77
COLE50108-18EA 0 EUR
COLE50108-18 COLE50108-29 COLE50108-49 COLE50108-77
Cole Parmer® Hose Barb Fittings, Straight
Fittingen en connectoren
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 2,068 bar). Barbed connectors are most effective when paired with flexible tubing like silicone, whereas compression fittings are suited for use with rigid tubing such as PTFE or polypropylene.

  • Quick and easy assembly without tools
  • Single barb design tightly 'grips' the tubing
  • Temperature range: −13 to +66 °C

When temperature and pressure are essential, ensure that the fittings you select are suitable for your operating conditions. It's important to note that most fittings cannot operate at their maximum temperature and maximum pressure ratings simultaneously.

Applications: Bioprocess, life science, and pharmaceutical industries, general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR