Enkel- of dubbelkanaals peristaltische pompen

Leverancier: WATSON MARLOW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

040.5S1L.01E 040.5S1L.02E 040.5S1L.02U 040.5S1L.01U
224-0378EA 0 EUR
224-0378 224-0379 224-0773 224-0797
Enkel- of dubbelkanaals peristaltische pompen
Pompen Peristaltische pompen
405U/L and 405U/L2 models for higher flow rates
High precision tubing pumps with automatic and manual control for tubing with a wall thickness of 1,6 mm. The pumps are fitted with spring-mounted tube beds for increased tubing lifetime and flow accuracy at pressures up to two bar. Speed control ratio 10:1. Dual-channel pump head ('L2') or single-channel pump head ('L') for Y elements (max. internal tubing Ø 4,8 mm) with offset aluminium rotors with four stainless steel rollers. Control options: 4 to 20 mA or 0 to 10 V analogue signals, TTL signal (SPS) compatible, start/stop and rotation direction. Operating temperature: 5 to +40 °C Power input: 30 VA.

  • 405U/L with single channel
  • 405U/L2 with dual channel
  • Digital speed control via membrane keypad
  • Reversible rotation direction
  • Fast priming function

Certificaten: BS0800, IEC 335-1, EN60529 (IP 21), CE
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR