Meerkanaals peristaltische pompen

Leverancier: WATSON MARLOW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

040.371V.M2E 040.3K1V.M2E 040.371V.M3E 040.3K1V.M3E 040.371V.M4E 040.3K1V.M4E 040.371V.M2U 040.371V.M4U 040.3K1V.M2U 040.3K1V.M3U 040.3K1V.M4U 040.371V.M3U
224-0372EA 0 EUR
224-0372 224-0373 224-0374 224-0375 224-0376 224-0377 224-0768 224-0769 224-0770 224-0771 224-0772 224-0796
Meerkanaals peristaltische pompen
Pompen Peristaltische pompen
Models 403U/VM2, 403U/VM3, 403U/VM4
Ideal for highly precise flow rates with multiple channels. With spring mounted tube beds with individual setting options. The rotors have stainless steel rollers. These enable low pulsation and reproducible flow rates. The fixed clamping blocks facilitate the laying and exchanging of the tubing. The pump heads are designed for the use of ready made tubes. Speed control ratio: 20:1. The 0,5 to 10 rpm drive produces very precise, low volume flow rates. The 2,5 to 50 rpm drive is suitable for larger flow volumes. Control options: analogue signals of 4 to 20 mA or 0 to 10 V, TTL signal (SPS compatible), start/stop and rotation direction. Operating temperature: 5 to +40 °C. Power input: 13 VA.

  • Dual-channel pump head VM2, triple-channel VM3, four-channel VM4
  • Flow rates from 0,001 to 17 ml/min per channel
  • Ten stainless steel rollers with easy-action bearings
  • Digital speed control via membrane keypad
  • Reversible rotation

Certificaten: BS0800, IEC 335-1, EN60529 (IP 21), CE
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR