Flame-resistant jacket, FLAM

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

1003335402XL 100333540L 100333540M 100333540S 100333540XL 100333540XS
KWIN1003335402XLEA 149.9 EUR
KWIN1003335402XL KWIN100333540L KWIN100333540M KWIN100333540S KWIN100333540XL KWIN100333540XS
Flame-resistant jacket, FLAM
Werkkleding
This jacket is made from a flame retardant cotton/polyester blend (75% cotton, 25% polyester). It provides protection against flames, open arc, chemicals and welding sparks.

  • Zip and buttons to top of collar
  • Two chest pockets, one with flap and snap fasteners, one with extra pocket and pen pocket
  • Covered button and loop for sheath knife
  • Two side pockets, inside mobile phone pocket with loop for earpiece
  • Two glove pockets, one with zip
  • Adjustable sleeves with velcro fastener, adjustable hem with buttons

Weight: 340 g/m²

Certificaten: EN 61482-1-2 (classMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR