Trousers, Fristads® Profile P254-232

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

P2542329044 P2542329046 P2542329048 P2542329050 P2542329052 P2542329054 P2542329056 P2542329058 P2542329060 P2542329062 P25423290C146 P25423290C148 P25423290C150 P25423290C152 P25423290C154 P25423290C156 P25423290D96 P25423290D100 P25423290D104 P25423290D108 P25423290D112 P25423290D116 P25423290D120 100457940C146 100457940C148 100457940C150 100457940C152 100457940C154 100457940C156 100457940C44 100457940C46 100457940C48 100457940C50 100457940C52 100457940C54 100457940C56 100457940C58 100457940C60 100457940C62 100457940D100 100457940D104 100457940D108 100457940D112 100457940D116 100457940D120 100457940D96
KWINP2542329044EA 54.2 EUR
KWINP2542329044 KWINP2542329046 KWINP2542329048 KWINP2542329050 KWINP2542329052 KWINP2542329054 KWINP2542329056 KWINP2542329058 KWINP2542329060 KWINP2542329062 KWINP25423290C146 KWINP25423290C148 KWINP25423290C150 KWINP25423290C152 KWINP25423290C154 KWINP25423290C156 KWINP25423290D96 KWINP25423290D100 KWINP25423290D104 KWINP25423290D108 KWINP25423290D112 KWINP25423290D116 KWINP25423290D120 KWIN100457940C146 KWIN100457940C148 KWIN100457940C150 KWIN100457940C152 KWIN100457940C154 KWIN100457940C156 KWIN100457940C44 KWIN100457940C46 KWIN100457940C48 KWIN100457940C50 KWIN100457940C52 KWIN100457940C54 KWIN100457940C56 KWIN100457940C58 KWIN100457940C60 KWIN100457940C62 KWIN100457940D100 KWIN100457940D104 KWIN100457940D108 KWIN100457940D112 KWIN100457940D116 KWIN100457940D120 KWIN100457940D96
Trousers, Fristads® Profile P254-232
Werkkleding
Work trousers made ​​of 65% polyester and 35% cotton.

  • Two back pockets, two front pockets, one with security pocket
  • Leg pocket with zipper
  • Phone pocket with zip closure, tool pocket, pen pocket
  • Adjustable waist
  • Rounded knees

Weight: 300 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR