Men's shirt, long sleeves, Match 200G

Leverancier: FRISTADS KANSAS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

1001059402XL 1001059403XL 100105940L 100105940M 100105940S 100105940XS
113-3552EA 64.9 EUR
113-3552 113-3553 113-3554 113-3555 113-3556 113-3557
Men's shirt, long sleeves, Match 200G
Werkkleding
Basic shirt with long sleeves, made of 60% cotton and 40% polyester.

  • Button-down collar
  • Two chest pockets withflaps
  • Snap fasteners

Weight: 200 g/m²
Order Now

Specificaties

Model Match 200G
Environmentally Preferable
Kledingstuk toepassing General Purpose
Risk area
Geslacht Voor mannen
Sleeve or leg length Long
Sluitingstype Met knoppen
Stof 60% cotton and 40% polyester
Gewicht 200 g/m²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Meer About VWR